Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 6418 BIO SANDAL S1 SRC P EU40 UK6.5
JALAS 6418 BIO SANDAL S1 SRC P EU40 UK6.5
Unisex safety shoes Jalas
References
jalas:
6418-40
rubix:
226A8344
ean:
6408487435836
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 6418 BIO SANDAL S1 SRC P EU40 UK6.5
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Black
Main material
Microfiber
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.61
excl. VAT
/
Each
£
165.13
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 7128 ZENIT EVO LOW CUT SHOE GREY S1 SRC P EU36 UK3
ROCKFALL RF008 FARADRI ESD SAFETY TRAINER UK14 EU49
GISS 891772 TACANA 2 SAFETY SHOES S3 SRC BLACK 13/48
JALAS 3510R CLEAN RESPIRO SANDAL WHITE S1 SRB EU43 UK9
ROCKFALL RF116 APOLLO ELECTRICAL E'HAZARD SAFETY TRAINER UK9 EU43
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU43 UK9 W11
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU37 UK4
BASE B0610 RAFTING TOP S3L FO SR BROWN/BLACK EU42 UK8
U-POWER RR20443-47 ARIZONA S3 SRC BLK LOWSHOE SIZE 47/12
JALAS 3100 MONZA GRIP SANDAL S1 HRO FO EU41 UK7
V12 V2500 COMET BLACK S1L ESD TRAINER UK9 EU43
U-POWER RR10364-35 GREENLAND S3 SRC BROWN BOOT SIZE 35/2
JALAS 9915 EXALTER LOW CUT SHOE S1 SRC P HRO EU43 UK9
BASE B0954 PULSAR TOP S1PL FO SR BLACK/BLUE EU39 UK6
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU41 UK7 W11