NSK Spherical Roller Bearing: 24026 Series
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 69 mm |
Logistic Weight | 7800 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 69 mm |
Bearing Clearance | cn |
Series | 24026.. |
Cage | steel |
Reference speed | 2200 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 865000 N |
Basic dynamic load, radial - Cr | 495000 N |
Sealing | open |
Usually arrives within 14 working days