Spherical Roller Bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 109 mm |
Logistics dimensions (L x W x H) | 109x280x280 mm |
---|---|
Logistic Weight | 26370 g |
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 109 mm |
Bearing Clearance | C4 |
Series | 241C |
Cage | Steel |
Reference speed | 1200 rpm |
Limit speed | 1800 rpm |
Basic static load, radial - C0r | 1860 N |
Basic dynamic load, radial - Cr | 1270 N |
Sealing | Open |
Usually arrives within 14 working days