Deep groove ball bearing SNR 6312C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm

SNR Single-row Deep groove ball bearing

See technical informationSee documents

References

SNR:6312C3
Rubix:103A8489
EAN:3413520151201
brand logo

Technical specifications

Inner diameter60 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Documents

Product details : SNR 6312C3 DEEP GROOVE BALL BEARING


Single-row Deep groove ball bearing, radial contact, sheet metal cage, open
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, bearing play C3

Technical specifications


Attributes
Logistics dimensions (L x W x H)130x130x31 mm
Logistic Weight1652 g
Inner diameter60 mm
Outer diameter130 mm
Width31 mm
Sealingopen
Bearing Clearancec3
Series6300
Materialsteel
Cagesteel
Reference speed6800 rpm
Limit speed8600 rpm
Basic static load, radial - C0r52200 N
Basic dynamic load, radial - Cr81600 N
Weight1.72 kg
£ 55.93 excl. VAT
/ Each
£ 67.12 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories