Deep groove ball bearing SNR 6318, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
SNR - Deep Groove Ball Bearing - 6318
See technical informationReferences
SNR:6318
Rubix:205A0561
EAN:3413520152277



Product details : SNR 6318 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x43 mm |
|---|---|
| Logistic Weight | 4792 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5100 rpm |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 107000 N |
| Basic dynamic load, radial - Cr | 142000 N |
| Weight | 5.02 kg |
Show UNSPSC/ECL@SS
£ 112.15 excl. VAT
/ Each
£ 134.58 incl. VAT
- Delivery usually within ( 3 ) days
