Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7001CVDUJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7001CVDUJ74, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SNR
References
snr:
7001CVDUJ74
rubix:
394A4362
ean:
3413520218690
Technical specifications
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7001CVDUJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
50
g
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.87
excl. VAT
/
Each
£
231.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 71908.HV.U.J94, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR 71903HVQ21J94, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing SNR 71909.HVQ21J84, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Precision / Spindle bearing SKF 71811 CD/P4DBA, Inner diameter: 55 mm | Outer diameter: 72 mm | Width: 9 mm
Precision / Spindle bearing FAG HCS71907-C-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR ML7009HVDUJ84S, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR 10RCH71918HVUJ74
Precision / Spindle bearing NSK 7930A5TRSULP3, Inner diameter: 150 mm | Outer diameter: 210 mm | Width: 28 mm
Precision / Spindle bearing SNR 7002.CV.U.J74, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG B71940-C-T-P4S-UL, Inner diameter: 200 mm | Outer diameter: 280 mm | Width: 38 mm
Precision / Spindle bearing FAG B7218-C-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Precision / Spindle bearing NSK 7017A5TRDUMP3, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 22 mm
Precision / Spindle bearing SNR 7209.C.G1DUJ74, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing NTN 2LA-HSE014T2DB/G9UP-9
Precision / Spindle bearing Timken 3MM9102WICRDUM, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm