Precision / Spindle bearing SNR 7003HVDBJ74, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
SNR High-precision axial angular contact ball bearings
See technical informationReferences
SNR:7003HVDBJ74
Rubix:394A4412
EAN:3413520292676



Product details : SNR 7003HVDBJ74 PRECISION BALL BEARINGS
High-precision axial angular contact ball bearings, phenolic resin cage, outer-ring guided
Precision double-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, contact angle 25°, DB arrangement
Technical specifications
Attributes
| Logistic Weight | 84 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 217.81 excl. VAT
/ Each
£ 261.37 incl. VAT
- Delivery usually within ( 3 ) days
