Precision / Spindle bearing NTN 7014UADG/GNP42U3G, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7014UADG/GNP42U3G
Rubix:394A4748
EAN:4547359874082

Documents
Product details : NTN 7014UADG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x20 mm |
|---|---|
| Logistic Weight | 610 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 46000 N |
Show UNSPSC/ECL@SS
£ 196.15 excl. VAT
/ Each
£ 235.38 incl. VAT
- Usually arrives within 14 working days
