Precision / Spindle bearing SNR 7006CVDBJ74, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
SNR high-precision axial angular-contact ball bearings
See technical informationReferences
SNR:7006CVDBJ74
Rubix:394A4485
EAN:3413520219680



Product details : SNR 7006CVDBJ74 PRECISION BALL BEARINGS
High-precision axial angular-contact ball bearings, phenolic resin cage, outer-ring guided
Precision angular-contact ball bearings, double-row, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, contact angle 15°, DB arrangement
Technical specifications
Attributes
| Logistic Weight | 244 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 217.15 excl. VAT
/ Each
£ 260.58 incl. VAT
- Usually arrives within 14 working days
