SNR - Precision ball bearings - ML71900CVUJ74S
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 55x55x10 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 10 mm |
Series | MTO71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 3350 N |
Basic dynamic load, radial - Cr | 5000 N |
Sealing | Open |
Usually arrives within 14 working days