Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x75x75 mm |
---|---|
Logistic Weight | 249 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | hs70..-c-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 7500 N |
Basic dynamic load, radial - Cr | 12300 N |
Sealing | open |
Usually arrives within 14 working days