Precision / Spindle bearing SNR 7007HVUJ74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
SNR high-precision axial angular-contact ball bearings
See technical informationSee documentsReferences
SNR:7007HVUJ74
Rubix:394A4542
EAN:3413520229436



Documents
Product details : SNR 7007HVUJ74 PRECISION BALL BEARINGS
High-precision axial angular-contact ball bearings, phenolic resin cage, outer-ring guided
Precision single-row angular-contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, single universal bearing, contact angle 25°
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
| Basic static load, radial - C0r | 13900 N |
| Basic dynamic load, radial - Cr | 18900 N |
Show UNSPSC/ECL@SS
£ 117.74 excl. VAT
/ Each
£ 141.29 incl. VAT
- Usually arrives within 14 working days
