Super-precision Angular Contact Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistic Weight | 179 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | S719 |
Material | Bearing steel |
Precision | P4 |
Basic static load, radial - C0r | 13700 N |
Basic dynamic load, radial - Cr | 18200 N |
Usually arrives within 14 working days