Precision / Spindle bearing SNR MLE7001CVDUJ84S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Spindle bearings MLE
See technical informationReferences
SNR:MLE7001CVDUJ84S
Rubix:394A5969
EAN:3413520619466

Product details : SNR MLE7001CVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x16 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Series | mtomle7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 288.50 excl. VAT
/ Each
£ 346.20 incl. VAT
- Usually arrives within 14 working days
