Precision / Spindle bearing SNR
Inner diameter | 60 mm |
---|---|
Outer diameter | 95 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 95x95x72 mm |
---|---|
Logistic Weight | 1738 g |
Inner diameter | 60 mm |
Outer diameter | 95 mm |
Width | 18 mm |
Series | MTO7000 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days