Spindle bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistic Weight | 38 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | b719..-e-2rsd-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 3050 N |
Basic dynamic load, radial - Cr | 7000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days