Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistic Weight | 258 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | HSS70..-E-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 7100 N |
Basic dynamic load, radial - Cr | 11600 N |
Sealing | Open |
Usually arrives within 14 working days