Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 71904HVQ16J84 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 71904HVQ16J84, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SNR
References
snr:
71904HVQ16J84
rubix:
394A4890
ean:
3413520217440
Technical specifications
Inner diameter
20
mm
Outer diameter
37
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 71904HVQ16J84 PRECISION BALL BEARINGS
Technical specifications
Attributes
Logistic Weight
124
g
Inner diameter
20
mm
Outer diameter
37
mm
Width
9
mm
Series
mto71900
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
340.15
excl. VAT
/
Each
£
408.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 10R71922CVURJ74
Precision / Spindle bearing SNR 7009.HV.DB.J84, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing NSK 7003A5TRDUMP3, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing FAG B7215-E-2RSD-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Precision / Spindle bearing NSK 7208CTRSULP3, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing FAG B7005-C-T-P4S-DUM, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
Precision / Spindle bearing SNR 7209HG1DBJ74, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B71913-E-T-P4S-UM, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing NTN BST30X62-1BDFP4, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 30 mm
Precision / Spindle bearing SNR 7014.CV.DU.J84, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing FAG B71906-E-T-P4S-UL, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
Precision / Spindle bearing SNR 71913HVQUJ74, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SKF 7020 ACD/P4ADGB, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing FAG HS7016-C-T-P4S-UL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SKF 7201 ACDGA/P4A, Inner diameter: 12 mm | Outer diameter: 32 mm | Width: 10 mm