Precision / Spindle bearing FAG B7215-E-2RSD-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Spindle bearing
See technical informationReferences
FAG:B7215-E-2RSD-T-P4S-UL
Rubix:238A2135
Manufacturer :0219382700000
EAN:4026677674791

Product details : FAG B7215-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B72..-E-2RSD modified, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 1240 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Series | b72..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 42500 N |
| Basic dynamic load, radial - Cr | 70000 N |
Show UNSPSC/ECL@SS
£ 438.07 excl. VAT
/ Each
£ 525.68 incl. VAT
- Delivery usually within ( 7 ) days
