Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 10 mm |
Logistic Weight | 36,7 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 32 mm |
Width | 10 mm |
Series | 7201 |
Material | bearing steel |
Basic static load, radial - C0r | 2450 N |
Basic dynamic load, radial - Cr | 5720 N |
Sealing | open |
Usually arrives within 14 working days