Precision / Spindle bearing SNR 71905HVUJ84, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Spindle bearing 719
See technical informationReferences
SNR:71905HVUJ84
Rubix:394A4923
EAN:3413520219925



Product details : SNR 71905HVUJ84 PRECISION BALL BEARINGS
Precision single-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, single universal bearing, contact angle 25°
Technical specifications
Attributes
| Logistic Weight | 48 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 116.78 excl. VAT
/ Each
£ 140.14 incl. VAT
- Delivery usually within ( 3 ) days
