Precision / Spindle bearing Timken 2MM9108WICRDUL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Spindle Angular Contact Ball Bearing
See technical informationSee documentsReferences
Timken:2MM9108WICRDUL
Rubix:101A1492
EAN:0087796072299



Documents
Product details : TIMKEN 2MM9108WICRDUL SPINDLE BALL BEARING
Timken® angular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | 9100wi |
| Material | steel |
| Cage | phenolic resin |
| Weight | 0.187 kg |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 14900 N |
| Basic dynamic load, radial - Cr | 21900 N |
Show UNSPSC/ECL@SS
£ 341.72 excl. VAT
/ Each
£ 410.06 incl. VAT
- Delivery usually within ( 7 ) days
