Precision / Spindle bearing FAG B7003-C-2RSD-T-P4S-DUL, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Spindle bearing
See technical informationReferences
FAG:B7003-C-2RSD-T-P4S-DUL
Rubix:158A8684
Manufacturer :0387969960000
EAN:4026677686732

Product details : FAG B7003-C-2RSD-T-P4S-DUL SPINDLE BEARING
Spindle bearings B70..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 10 mm |
| Sealing | two rubber seals |
| Series | b70..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 3500 N |
| Basic dynamic load, radial - Cr | 8600 N |
Show UNSPSC/ECL@SS
£ 221.85 excl. VAT
/ Each
£ 266.22 incl. VAT
- Usually arrives within 14 working days
