Precision / Spindle bearing SNR 71911HVTUJ74, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
Spindle bearings 719
See technical informationReferences
SNR:71911HVTUJ74
Rubix:394A5065
EAN:3413520230944

Product details : SNR 71911HVTUJ74 PRECISION BALL BEARINGS
The high-precision bearing is a powerful solution for use at high speeds with increased efficiency in terms of stiffness, capacity and precision. The ULTAGE seal of this family guarantees you an excellent bearing. This product range perfectly meets the expectations of demanding markets such as machine tools.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision axial ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
The high-precision bearing is divided into three categories: high-precision angular contact ball bearings, high-precision cylindrical roller bearings and high-precision axial ball bearings.
High-precision bearings: standard, sealed, for applications at high and very high speeds.
High-precision angular contact ball bearings, phenolic resin cage centered on outer ring
Strengths
Machline High Precision: Standard - Machline ML: High Speed
Machline MLE: Waterproof
Machline CH: Hybrid.
Machline MLE: Waterproof
Machline CH: Hybrid.
Applications
Machine tools
Production plants
Medical technology
Transport systems
Manufacturing plants.
Production plants
Medical technology
Transport systems
Manufacturing plants.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x39 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 551.53 excl. VAT
/ Each
£ 661.84 incl. VAT
- Usually arrives within 14 working days
