Precision / Spindle bearing SNR 7210.H.G1DFJ84, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 20 mm
Precision Bearing 72
See technical informationReferences
SNR:7210.H.G1DFJ84
Rubix:394A5363
EAN:3413520204471



Product details : SNR 7210HG1DFJ84 PRECISION BALL BEARINGS
High-precision angular contact ball bearing, phenolic resin cage centered on outer ring
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 447.24 excl. VAT
/ Each
£ 536.69 incl. VAT
- Usually arrives within 14 working days
