Precision / Spindle bearing SNR
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 125x125x18 mm |
---|---|
Logistic Weight | 606 g |
Inner diameter | 90 mm |
Outer diameter | 125 mm |
Width | 18 mm |
Series | mto71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days