Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
NTN 7011UADG/GNP42 PRECISION BALL BEARINGS
Precision / Spindle bearing NTN 7011UADG/GNP42, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
Precision / Spindle bearing NTN
References
ntn:
7011UADG/GNP42
rubix:
394A4665
Technical specifications
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
Product details
Technical specifications
Product details : NTN 7011UADG/GNP42 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
90
mm
Width
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
148.13
excl. VAT
/
Each
£
177.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 71901HVUJ94, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing SNR MLE71908HVUJ74S, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 7220CTRDULP3, Inner diameter: 100 mm | Outer diameter: 180 mm | Width: 34 mm
Precision / Spindle bearing SNR 7013.HV.DU.J84, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 36 mm
Precision / Spindle bearing NSK 7926A5TRDUMP3, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing FAG B7010-E-2RSD-T-P4S-UM, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing FAG B7209-C-T-P4S-UM, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B71932-C-T-P4S-UM, Inner diameter: 160 mm | Outer diameter: 220 mm | Width: 28 mm
Precision / Spindle bearing SNR 7007.HV.Q16J94, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR 71910.CV.DUJ84, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 24 mm
Precision / Spindle bearing FAG B7024-C-T-P4S-UM, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing SNR 10R71916CVUJ74, Inner diameter: 80 mm | Outer diameter: 110 mm | Width: 16 mm
Precision / Spindle bearing SNR 71903.HV.U.J74, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing FAG HCS7015-E-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing SNR ML7004HVUJ84S, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm