Precision / Spindle bearing SNR
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 40x40x24 mm |
---|---|
Logistic Weight | 140 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 12 mm |
Series | mto7200 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days