Precision / Spindle bearing FAG B7008-E-2RSD-T-P4S-UM, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm

Spindle bearing

See technical information

References

FAG:B7008-E-2RSD-T-P4S-UM
Rubix:238A2337
Manufacturer :0386146340000
EAN:4026677718372
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : FAG B7008-E-2RSD-T-P4S-UM SPINDLE BEARING


Spindle bearings B70..-E-2RSD bent, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B70..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight188,14 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Sealingtwo rubber seals
Seriesb70..-e-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r10600 N
Basic dynamic load, radial - Cr19900 N
£ 179.49 excl. VAT
/ Each
£ 215.39 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories