Precision / Spindle bearing NTN 7909UCG/GNP42U3G, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7909UCG/GNP42U3G
Rubix:394A5465
EAN:4547359874808

Documents
Product details : NTN 7909UCG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x12 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 45 mm |
| Outer diameter | 68 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 14800 N |
| Basic dynamic load, radial - Cr | 17900 N |
Show UNSPSC/ECL@SS
£ 97.84 excl. VAT
/ Each
£ 117.41 incl. VAT
- Usually arrives within 14 working days
