Precision / Spindle bearing SNR CH7010HVDUJ74, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Spindle bearing CH
See technical informationReferences
SNR:CH7010HVDUJ74
Rubix:394A5548
EAN:3413520675424

Product details : SNR CH7010HVDUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, light preload, accuracy P4S, rings made of steel, ceramic balls, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x32 mm |
|---|---|
| Logistic Weight | 480 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtoch7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 651.93 excl. VAT
/ Each
£ 782.32 incl. VAT
- Usually arrives within 14 working days
