Precision / Spindle bearing NTN BST20X47-1BDFP4, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 30 mm
NTN - Precision ball bearings - BST17X47-1BDFP4
See technical informationReferences
NTN:BST20X47-1BDFP4
Rubix:205A1879
EAN:4547359032796

Product details : NTN BST20X47-1BDFP4 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x30 mm |
|---|---|
| Logistic Weight | 102 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Sealing | open |
| Series | bst |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 182.70 excl. VAT
/ Each
£ 219.24 incl. VAT
- Delivery usually within ( 3 ) days
