Precision / Spindle bearing SNR CH71905HVDUJ74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Spindle bearings CH
See technical informationReferences
SNR:CH71905HVDUJ74
Rubix:394A5597
EAN:3413520679408

Product details : SNR CH71905HVDUJ74 PRECISION BALL BEARINGS
Double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, light preload, accuracy P4S, rings made of steel, ceramic balls, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x42x18 mm |
|---|---|
| Logistic Weight | 86 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtoch71900 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 344.11 excl. VAT
/ Each
£ 412.93 incl. VAT
- Usually arrives within 14 working days
