Precision / Spindle bearing SNR
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 85x85x26 mm |
---|---|
Logistic Weight | 384 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 13 mm |
Series | mtoch71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days