Precision / Spindle bearing SNR MLE7001HVDUJ74S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm


Precision / Spindle bearing SNR

References
snr:MLE7001HVDUJ74S
rubix:394A5971
ean:3413520619473
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : SNR MLE7001HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)28x28x16 mm
Logistic Weight48 g
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 275.80 excl. VAT
/ Each
£ 330.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories