Precision / Spindle bearing FAG B7212-E-2RSD-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 22 mm
Spindle bearing
See technical informationReferences
FAG:B7212-E-2RSD-T-P4S-UL
Rubix:238A1904
Manufacturer :0191567400000
EAN:4026677693815

Product details : FAG B7212-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B72..-E-2RSD modified, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Sealing | two rubber seals |
| Series | b72..-e-2rsd-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 29500 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 321.51 excl. VAT
/ Each
£ 385.81 incl. VAT
- Delivery usually within ( 7 ) days
