Precision / Spindle bearing SNR CH7207CG1UJ74, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Spindle bearing CH
See technical informationReferences
SNR:CH7207CG1UJ74
Rubix:394A5650
EAN:3413520562588

Product details : SNR CH7207CG1UJ74 PRECISION BALL BEARINGS
Single-row angular contact ball bearing, light preload, accuracy P4S, steel rings, ceramic balls, hybrid, contact angle 15°, single universal bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 256 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | open |
| Series | mtoch7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 340.30 excl. VAT
/ Each
£ 408.36 incl. VAT
- Usually arrives within 14 working days
