Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR 7004HVDUJ74 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR 7004.HV.DU.J74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 24 mm
SNR - Precision ball bearings - 7004.HV.DU.J74
References
snr:
7004.HV.DU.J74
rubix:
394A4443
ean:
3413520228422
Technical specifications
Inner diameter
20
mm
Outer diameter
42
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 7004HVDUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
42
mm
Width
24
mm
Series
mto7000
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
190.32
excl. VAT
/
Each
£
228.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7208.HG1Q16J94, Inner diameter: 40 mm | Outer diameter: 80 mm | Width: 18 mm
Precision / Spindle bearing FAG B71903-C-T-P4S-DUL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing SNR CH7202HG1DUJ74, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Precision / Spindle bearing SNR 71912.HVQ16J84, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing SNR 7020.HV.U.J74, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing NTN 7000CDLLBG/GNP42/L749
Precision / Spindle bearing FAG B7032-E-T-P4S-UL, Inner diameter: 160 mm | Outer diameter: 240 mm | Width: 38 mm
Precision / Spindle bearing SNR MLE7010HVUJ84S, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing SNR 10RCH71920CVURJ74
Precision / Spindle bearing NTN 7204T2G/GMP42/L606QTM
Precision / Spindle bearing FAG HCS7013-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SKF 71922 CDGA/P4A, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing SNR CH 7001CVDBJ84, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing FAG HCS7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR 71901HVUJ94, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm