Precision / Spindle bearing SNR ML7012HVUJ84S, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm


Precision / Spindle bearing SNR

References
snr:ML7012HVUJ84S
rubix:394A5780
ean:3413520701659
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
See all Specifications

Product details : SNR ML7012HVUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)95x95x18 mm
Logistic Weight425 g
Inner diameter60 mm
Outer diameter95 mm
Width18 mm
Seriesmtoml7000
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 244.32 excl. VAT
/ Each
£ 293.18 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories