Precision / Spindle bearing SNR 7209HG1DBJ74, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Spindle bearing 72
See technical informationReferences
SNR:7209HG1DBJ74
Rubix:394A5336
EAN:3413520175443

Product details : SNR 7209HG1DBJ74 PRECISION BALL BEARINGS
Precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, contact angle 25°, DB arrangement
Technical specifications
Attributes
| Logistic Weight | 625 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 19 mm |
| Sealing | open |
| Series | mto7200 |
| Material | steel |
| Cage | steel |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 416.48 excl. VAT
/ Each
£ 499.78 incl. VAT
- Usually arrives within 14 working days
