SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 24 mm |
Series | MTO71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 13600 N |
Sealing | Open |
Usually arrives within 14 working days