Precision / Spindle bearing SNR ML71903CVDUJ84S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Spindle bearings ML
See technical informationReferences
SNR:ML71903CVDUJ84S
Rubix:394A5817
EAN:3413520620011

Product details : SNR ML71903CVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearings, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, bearings for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x14 mm |
|---|---|
| Logistic Weight | 42 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 237.13 excl. VAT
/ Each
£ 284.56 incl. VAT
- Usually arrives within 14 working days
