Precision / Spindle bearing FAG B71903-E-2RSD-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Spindle bearing
See technical informationReferences
FAG:B71903-E-2RSD-T-P4S-UL
Rubix:238A4332
Manufacturer :0219380080000
EAN:4026677499899

Product details : FAG B71903-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 2120 N |
| Basic dynamic load, radial - Cr | 5100 N |
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
- Usually arrives within 14 working days
