Precision / Spindle bearing SNR ML71910CVDUJ84S, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Spindle bearing ML
See technical informationReferences
SNR:ML71910CVDUJ84S
Rubix:394A5868
EAN:3413520620844

Product details : SNR ML71910CVDUJ84S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, medium preload, bearing for high speeds, contact angle 17°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x24 mm |
|---|---|
| Logistic Weight | 340 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mtoml71900 |
| Material | steel |
| Cage | brass |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 341.25 excl. VAT
/ Each
£ 409.50 incl. VAT
- Usually arrives within 14 working days
