Precision / Spindle bearing SNR MLE7006CVDUJ84S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm


Precision / Spindle bearing SNR

References
snr:MLE7006CVDUJ84S
rubix:394A6011
ean:3413520619633
brand logo
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
See all Specifications

Product details : SNR MLE7006CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x26 mm
Logistic Weight240 g
Inner diameter30 mm
Outer diameter55 mm
Width13 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 282.70 excl. VAT
/ Each
£ 339.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories