Precision / Spindle bearing SNR
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 32x32x18 mm |
---|---|
Logistic Weight | 62 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 9 mm |
Series | mtomlch7000 |
Cage | brass |
Sealing | open |
Usually arrives within 14 working days