Precision / Spindle bearing SNR MLCH71903HVDUJ74S, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm


Precision / Spindle bearing SNR

References
snr:MLCH71903HVDUJ74S
rubix:394A5943
ean:3413520680459
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
See all Specifications

Product details : SNR MLCH71903HVDUJ74S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)30x30x14 mm
Logistic Weight42 g
Inner diameter17 mm
Outer diameter30 mm
Width7 mm
Seriesmtomlch71900
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 355.83 excl. VAT
/ Each
£ 427.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories