Precision / Spindle bearing SNR MLE7003CVDUJ84S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm


Precision / Spindle bearing SNR

References
snr:MLE7003CVDUJ84S
rubix:394A5982
ean:3413520619541
brand logo
brand logo
Technical specifications
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
See all Specifications

Product details : SNR MLE7003CVDUJ84S PRECISION BALL BEARINGS


Technical specifications


Attributes
Logistics dimensions (L x W x H)35x35x20 mm
Logistic Weight88 g
Inner diameter17 mm
Outer diameter35 mm
Width10 mm
Seriesmtomle7000
Sealingtwo rubber seals
Show UNSPSC/ECL@SS
£ 283.57 excl. VAT
/ Each
£ 340.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories