Precision / Spindle bearing SNR CH.7013.CV.U.J74, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:CH.7013.CV.U.J74
Rubix:394A5561
EAN:3413520509927



Product details : SNR CH7013CVUJ74 PRECISION BALL BEARINGS
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mtoch7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 461.11 excl. VAT
/ Each
£ 553.33 incl. VAT
- Usually arrives within 14 working days
