Precision / Spindle bearing SNR
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 42x42x24 mm |
---|---|
Logistic Weight | 145 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Series | MTOMLE7000 |
Sealing | Two rubber seals |
Usually arrives within 14 working days